Westward
Oil Pump, Air Op, Pump Ratio 3:1, 16 gal
Mfr # 5TCT9
Zoro # G0720011
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Operated
- Air Motor Size (In.) 2-1/2
- Pump Ratio 3:1
- Container Size 16 gal.
- Consumption @ 100 PSI 5 cfm
Explore More Products
- WESTWARD Oil Pump Kit, 55 gal. Capacity, For Oils 45CT51
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1,275 gal 5TCU1
- WESTWARD Oil Pump and Hose Reel Kit, 55 gal. 45CT52
- WESTWARD Stub Oil Pump And Spigot, Air Operated 3APF2
- WESTWARD Stub Oil Pump, Air Operated 3APE7
- WESTWARD Oil Pump, 2 In. Bung Nut 21EM06
- ACCU-LUBE Production Applicator, Junior, 1 Nozzle 01D0-STD
- TRICO Pump, Lubrication PE-1202-60
- SUNTEC B2Ta8852 Oil Pump (2 Stage-3450 B2TA8852
- ACTION PUMP Action Pump N1:1-10.6G 1:1 Oil ratio pump air operated N1:1-10.6G
- LINCOLN Bare Stub Oil Pump, Med Pressure, 6 GPM 84933
- Westward Oil Pumps