Shop Alternate Products
This Product is Discontinued
Unbrako
0.70mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 200 PK (Discontinued)
Mfr # 21077
Zoro # G0721366
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.70mm
- Drive Type Hex Socket
- Drive Size 3mm
- Material Alloy Steel