Rotor Clip
External-E E-Clip, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK
Mfr # E-15ST ZD
Zoro # G0721953
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- For Bore Diameter Not Applicable
- Fits Shaft Diameter 5/32 in
- Fits Groove Diameter 0.116"
- Material Steel
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/8 in Shaft Dia, 10 PK SH-212ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 5/8 in Shaft Dia, 100 PK SH-62ST ZD
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2 in Shaft Dia SH-200-SS
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK SH-118ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/8 in Shaft Dia, 10 PK SH-237ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK SH-37ST ZD
- ROTOR CLIP External Retaining Ring, Stainless Steel Passivated Finish, 18 mm Shaft Dia DSH-18SG
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.688 in Shaft Dia SH-068-SS
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia C-150/B
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 12 mm Shaft Dia, 100 PK DSH-12ST PA
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 9 mm Shaft Dia, 100 PK M36000.009.0001
- Rotor Clip External Retaining Rings