Zoro Select
Rubber Strip, Viton, 1/8"Thick, 36"x4", 70A
Mfr # BULK-RS-V75-439
Zoro # G0722215
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Viton
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Strip, Viton, 3/32"Th, 36"x4", 70A BULK-RS-V75-438
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x4", 70A BULK-RS-V75-437
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 30A BULK-RS-S30-34
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-N50-875
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A BULK-RS-NHS70-923
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x36", Black, 60A BULK-RS-NHS60-10
- ZORO SELECT Buna-N Sheet, 50A, 36"x36"x0.75", Black BULK-RS-BHS50-327
- ZORO SELECT Rubber Sheet, PUR, 1/4"Thick, 48"x24", 80A 70S0H-80A-24X48
- ZORO SELECT Rubber Sheet, PUR, 3/4"Thick, 12"x12", 80A 70S0N-80A-12X12
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 0.25" T x 48" W x 60" L - Black 33-008-250
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A BULK-RS-N40-873
- Zoro Select Rubber Sheets & Strips