Grote

Grommet, Open Back


$3.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outside Dia. (In.) 3-1/2
  • Inside Dia. (In.) 2-3/4
  • Material PVC
  • Number of Grommets or Fasteners 1
  • Fits 2-3/4 in Hole, 3/16 in Panel Thickness
See all product information