Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Wire Duct Cover, White, Width 4.25 In (Discontinued)
Mfr # TY4CPW6
Zoro # G0722741
This Product is Discontinued
Key Features
- Mounting Style Flushed
- For Use With 4-1/4" Wiring Duct
- Color White
- Material Flame Retardant PVC
- Length 6 ft.