Irwin
6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle
Mfr # 2078226
Zoro # G0722766
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
- Material Nickel Chromium Steel
- Insulated / Uninsulated Uninsulated
Explore More Products
- IRWIN PLIER 4""VISE GRIP L NOSE 1602L3
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle LN5
- IRWIN IRWIN VISE-GRIP® 2078219 6" Long Nose Plier 2078216
- IRWIN PLIER 8" LONG NOSE PE2078218
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose 2078702
- IRWIN Irwin Vise-Grip 586-2078216 6 Inch Long Nose Plier 38548028149
- IRWIN Irwin Vise-Grip 586-2078228 8 Inch Bent Long Nose Plier 38548028170
- IRWIN Insulated Long Nose Pliers, 8in, PK5 10505869NA
- IRWIN LONG NOSE PLIERS 6"" 1902417
- PROSKIT L Nose Pliers, 5 100-003
- MILWAUKEE TOOL 8 in Long Nose Plier, Side Cutter Comfort Grip Handle 48-22-6101
- Irwin Pliers