Monroe Pmp
Pull Handle, 4-5/32 In. H, Polished, Unthr. Through Holes
Mfr # PH-0230
Zoro # G0723222
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Color Natural
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Projection 1 19/64 in
Explore More Products
- MONROE PMP Pull Handle, 4-3/4 In. H, Polished, Unthr. Through Holes PH-0231
- MONROE PMP Pull Handle, 6-9/16 In. H, Polished, Unthr. Through Holes PH-0233
- MONROE PMP Pull Handle, 7-1/8 In. H, Polished, Unthr. Through Holes PH-0251
- MONROE PMP Folding Pull Handle, 300 Stainless Steel PH-0289
- MONROE PMP Pull Handle, SS, 6 In. H, Natural, Threaded Holes PH-0135
- MONROE PMP Pull Handle, Polished, 5 In. H, Polished, Threaded Studs PH-0189
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Powder Coated, Threaded Holes PH-0157
- MONROE PMP Pull Handle, Threaded Holes, 4-9/16 In. H PH-0161
- MONROE PMP Pull Handle, 304 Stainless Steel, 33 In. H AN-0757
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes 1WAD7
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull BP7345192CHBRZ
- Monroe Pmp Cabinet Handles & Pulls