Shop Alternate Products
This Product is Discontinued
Westward
Pin Gage Set, Plus, 190 Pc, 0.061-0.250 In (Discontinued)
Mfr # 5PLE9
Zoro # G0723256
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Cylindrical
- Material Polished Bearing Steel
- Nominal Size 0.061 to 0.250"
- Grade Class ZZ
- Measuring Range (In.) 0.061 to 0.250