Shop Alternate Products
This Product is Discontinued
Westward
1/2" Drive, 6 pt. Metric Socket, 6 Points (Discontinued)
Mfr # 1NUB1
Zoro # G0725365
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-5/8"
- Material Chrome Vanadium