Speedaire
Valve, Lockout
Mfr # 4ZL05
Zoro # G0725471
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/4 in
- Max. Pressure (PSI) 300 psi
- Max. Temp. (F) 175 Degrees F
- Cv Forward 12.6
- Type Heavy Duty
Explore More Products
- SPEEDAIRE Clamp, Speed 4ZK36
- SPEEDAIRE Porting Block 4ZK28
- SPEEDAIRE Pressure Relief Valve 4ZK10
- SPEEDAIRE Valve, Lockout 4ZL04
- SPEEDAIRE Valve, Lockout 4ZL03
- SPEEDAIRE Adapter, Pipe 4ZK38
- SPEEDAIRE Reclassifier 4ZL98
- SPEEDAIRE Manifold Block 4ZK43
- PARKER Mounting Bracket, Steel PS743P
- PARKER Mounting Bracket, Steel PS843P
- SPEEDAIRE Clamp, Speed 4ZK35
- Speedaire Air Line Lockout Valves