Zoro Select
Pegboard, Swing Panel
Mfr # 6YB75
Zoro # G0725602
$165.99
39% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardwood
- Overall Width 24 in
- Overall Depth 1/4 in
- Load Capacity 275 lb
- Overall Height 48 in
Explore More Products
- ZORO SELECT A-Frame Mobile Truck, 57 In. H, 30 In. D AF-3048-PB-95
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Blue, PK2 5TPA9
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK4 2MRV3
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Gray, PK2 5TPC7
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Tan, PK2 5TPC5
- ZORO SELECT Pegboard, Swing Panel 6YB77
- ZORO SELECT Open Toolboard Trolley, 52 In. H, 24 In. D AF-243652-PBS60-5PH-293T
- ZORO SELECT Pegboard Panel, 24 In. H, 36 In. W PB-2436-ATT-95
- ALLIGATORBOARD Alligator Board ALGSTRP3x32PTD-SLV Silver Powder Coated Metal Pegboard Strips with Flange - Pack of 2 ALGSTRP3x32PTD-SLV
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Black 35-P-3296BK
- EASY LIVING Easy Wall, Add Your Own Accessories 01000789
- Zoro Select Pegboards