- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- High Pressure Radial Blade Blowers
- /
- Blower, w/ Dr Pkg, 10 5/8 Dia, 208-230/460V
Dayton
Blower, w/ Dr Pkg, 10 5/8 Dia, 208-230/460V
Mfr # 7AV07
Zoro # G0726144
Free Shipping & Returns
$841.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 10 5/8 in
- Voltage 208-230/460
- Motor HP 1 hp
- Housing Finish Gray Polyester Epoxy
Customers Also Purchased
- Brand Dayton
-
MFR #
7AV07
-
Zoro #
G0726144
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Dimension B (In.) | 13 in |
Dimension X (In.) | 17 in |
Dimension R (In.) | 2 7/8 in |
Housing Height (In.) | 21 in |
Dimension L (In.) | 8 in |
Dimension P (In.) | 6 in |
Dimension Q (In.) | 7/16 in |
Dimension G (In.) | 8 5/8 in |
Discharge Height (In.) | 4 in |
Dimension E (In.) | 14 1/4 in |
Wheel Width (In.) | 3 in |
Inlet Dia. (In.) | 6 in |
Dimension H (In.) | 7 1/4 in |
Dimension D (In.) | 3 1/2 in |
Dimension M (In.) | 7 5/8 in |
Dimension A (In.) | 12 7/8 in |
Dimension J (In.) | 6 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Dimension V (In.) | 20 9/16 in |
Dimension N (In.) | 17 3/4 in |
Dimension F (In.) | 10 3/4 in |
Dimension T (In.) | 14 in |
Housing Length (In.) | 16 in |
Discharge Width (In.) | 3 1/2 in |
Housing Width (In.) | 20 in |
Dimension C (In.) | 4 in |
Inlet Diameter | 6 in |
Flange Size | Not Applicable |
Wheel Diameter | 10 5/8 in |
Outlet Height | 4 in |
Overall Depth | 16 in |
Wheel Width | 3 in |
Outlet Diameter | Not Applicable |
Housing Depth | 16 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 20 9/16 in |
Outlet Width | 3 1/2 in |
Shaft Diameter | 3/4 in |
Outlet Size (H x W) | 4 in x 3 1/2 in |
Housing Height | 21 in |
Housing Width | 20 in |
Overall Width | 12 7/8 in |
Details
Item | High Pressure Blower |
Type | With Drive Package |
Voltage | 208-230/460 |
Motor HP | 1 hp |
Housing Finish | Gray Polyester Epoxy |
CFM @ 6.000-In. SP | 427 @3500 RPM |
CFM @ 8.000-In. SP | 317 @3700 RPM |
Max. Ambient Temp. (F) | 104 Degrees F |
Wheel Material | Aluminum |
CFM @ 3.000-In. SP | 579 @3300 RPM |
Hz | 60 |
Stock No. | 4C129 |
Max. Inlet Temp. (Deg. F) | 180 Degrees F |
Rotation | CW |
Bearing Type | Ball |
CFM @ 5.000-In. SP | 471 @3400 RPM |
Motor Frame | 56 |
Full Load Amps | 1.7-1.8/0.9 |
Housing Material | Steel |
dBA @ 5 Feet | 87 dBA |
CFM @ 7.000-In. SP | 378 @3600 RPM |
Motor Enclosure | Open Dripproof |
CFM @ 2.000-In. SP | 614 @3200 RPM |
Motor Insulation | Class B |
Max. Blower RPM | 3,700 RPM |
Includes | 1VP4458, 30PT92, 4C129, 4L300, AK3934 |
Motor Type | Three Phase |
Phase | 3 |
CFM @ 4.000-In. SP | 527 @3350 RPM |
Motor RPM | 3,450 RPM |
CFM @ 1.000-In. SP | 648 @3100 RPM |
Housing Material Gauge | 16 ga |
Outlet Shape | Rectangular |
Motor Frame Designation | 56 |
Features | Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks |
Motor Horsepower | 1 hp |
Number of Inlets | 1 |
Airflow @ 9.000 in SP Range | More than 10000 cfm |
Includes Motor | Yes |
Airflow @ 6.000 in SP | 427 cfm |
Number of Speeds | 1 |
Drive Type | Belt Drive |
Airflow @ 2.000 in SP range | 500 to 1000 cfm |
Airflow @ 7.000 in SP | 378 cfm |
Maximum Fan Speed | 3,700 RPM |
Maximum Static Pressure | 8 in wc |
Airflow @ 4.000 in SP | 527 cfm |
Motor Enclosure Design | Open Dripproof (ODP) |
Wheel Type | Radial |
Nameplate Voltage | 230/460V AC |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 1.000 in SP | 648 cfm |
Airflow @ 3.000 in SP | 579 cfm |
Nominal Voltage | 230/460V AC |
Motor Speed | 3,450 RPM |
Housing Color | Gray |
Assembly | Unassembled |
Standards | CSA Certified, UL Listed |
Market | Industrial |
Application | Industrial |
Airflow @ 8.000 in SP | 317 cfm |
Sound Level | 87 dBA @ 5 ft |
Motor Insulation Class | B |
Airflow @ 5.000 in SP range | 0 to 999 cfm |
Includes Drive Package | Yes |
Maximum Inlet Air Temperature | 180 Degrees F |
Frequency | 50/60 Hz |
Current | 3.0/1.5 A |
Housing Material Finish | Gray Polyester Epoxy |
Minimum Fan Speed | 3,100 RPM |
Flange Type | Non-Flanged |
Motor Enclosure Design_Sub | Open Dripproof Motor |
Airflow @ 2.000 in SP | 614 cfm |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 5.000 in SP | 471 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 12.00 in SP | Not Applicable |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 11.00 in SP | Not Applicable |
Motor Duty Class | Continuous |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 648 cfm, Airflow @ 2.000 in SP 614 cfm, Airflow @ 3.000 in SP 579 cfm, Airflow @ 4.000 in SP 527 cfm, Airflow @ 5.000 in SP 471 cfm, Airflow @ 6.000 in SP 427 cfm, Airflow @ 7.000 in SP 378 cfm, Airflow @ 8.000 in SP 317 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V 7AV06
- DAYTON Blower, 22 5/8 In 7C342
- DAYTON Heat Slinger, Use With 3AXF3 4DKK9
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 230 V 7AV37
- DAYTON Blower, 12 1/4 In 7C281
- DAYTON Blower, 10 In 4C129
- DAYTON Blower, Duct, 26 1/8 In 3C540
- DAYTON Blower, 15 5/8 In 7C314
- DAYTON Blower, 26 1/8 In 7C272
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 115/230 V 7AV34
- DAYTON Blower, 12 1/4 In 7C240
- Dayton High Pressure Radial Blade Blowers