This item is Discontinued.

Ultratech Drum Funnel with Lid, 29 In, with Spout 484

Drum Funnel with Lid, 29 In, with Spout (Discontinued)

  • Mfr # 484
  • Zoro # G0726327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484
Zoro #
G0726327
UPC #
-
Country of Origin
Unknown

Dimensions

Height
9-1/2"
Diameter
29"

Details

Item
Drum Funnel with Lid
Material
Plastic
Total Capacity
6 gal.
Color
Yellow
Function
Has Bung Access for Viewing a Fill Gauge in the 3/4" Bung Opening
Spout
Funnel Fits into any 2" NPT Bung of 55 Gallon Closed Head Drum
Application
For Automotive, Marine, Farm, Industrial and Home Use
Cover
Hinged
Fits
2" Drum Bung to Allow Fast Dumping while Minimizing Spills
Includes
Spout

Description

Drum Funnel with Lid, Total Capacity 6 gal., Diameter 29 In., Material Plastic, Height 9-1/2 In., Color Yellow, Application For Automotive, Marine, Farm, Industrial and Home Use, Spout Funnel Fits into any 2 In. NPT Bung of 55 Gallon Closed Head Drum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.