Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Abrasives & Polishers
/
Sanding Abrasives
/
Sanding Belts
/
Sanding Belt, 3" W, 118" L
Shop All Sanding Belts
Shop Alternate Products
This Product is Discontinued
Arc Abrasives
Sanding Belt, 3" W, 118" L (Discontinued)
Mfr #
64031180
Zoro #
G0726586
This Product is Discontinued
Shop for all Sanding Belts
Key Features
Width
3"
Length
118"
See all product information
Product Information
|
Reviews
Customers Also Purchased
This item
: Sanding Belt, 3" W, 118" L
$71.85
Product Information
Brand
Arc Abrasives
MFR #
64031180
Zoro #
G0726586
Country of Origin
United Kingdom
Category
Sanding Belts
Dimensions
Width
3"
Length
118"
Details
Item
Sanding Belt
Description
Zk Belt Hp 3 X 118 X-Crs
From the Manufacturer
Reviews
Explore More Products
Arc Abrasives Sanding Belts