Dayton
Solid State Relay, 90 to 280VAC, 25A
Mfr # 1EGJ4
Zoro # G0726835
$23.67
10% off
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Explore More Products
- DAYTON Solid State Relay, 90 to 280VAC, 25A 1EJK9
- DAYTON Solid State Relay, 3 to 32VDC, 10A 1EGJ3
- DAYTON Solid State Relay, 90 to 280VAC, 40A 1EJK5
- DAYTON Solid State Relay, 3 to 32VDC, 25A 1EJL1
- DAYTON Solid State Relay, 3 to 32VDC, 10A 1EGJ2
- DAYTON Solid State Relay, 3 to 32VDC, 40A 1EGJ9
- DAYTON Solid State Relay, 90 to 280VAC, 90A 1EGN5
- DAYTON Solid State Relay, 3 to 32VDC, 25A 1EGJ5
- DAYTON Miniature Solid State Relay, 6-30VDC, 6A 1EGU3
- CRYDOM Solid State Relay, 4 to 32VDC, 12A DR06D12
- CRYDOM Solid State Relay, 3 to 32VDC, 90A D2490
- Dayton Solid State Relays