Madison
SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi
Mfr # M4400-ULL-NO
Zoro # G0726975
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 25 psi
- Float Material Buna N
- Tank Connection Size 1/8 in NPT
- Max. Current 0.28 A
Explore More Products
- MADISON SPDT Float Switch 14.7 psi M4189
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi M5010
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 100 psi ML8888
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M9700
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi M5917
- MADISON SPST Liquid Level Switch Selectable 240VAC 85 psi MSB5600
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M9000-ULL-NO
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M7000-ULL-NO
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4302-7807-6
- SJE-RHOMBUS PumpMaster Pump Switch 120v 15PMD1WP- QF
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi M4549
- Madison Level Switches