Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" OD x 28" Welded 304 Stainless Steel Tubing (Discontinued)
Mfr # 4NUL9
Zoro # G0727097
This Product is Discontinued
Key Features
- Wall Thickness 0.015 in
- Tube Material 304 Stainless Steel
- Tube Length 28 in
- Inside Dia. 0.345 in
- Outside Dia. 3/8 in