Zoro Select
Tanged Helical Insert, Screw-Locking, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3532-8GX2.0DSL
Zoro # G0727255
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21/64 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK 3532-3/4X1.0D
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK 3520-8.00X1.5DSL
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK 3534-5/16X1.5D
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/8"-27 Thrd Sz, 18-8 Stainless Steel, 10 PK 3552-1/8X.273
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK 3520-5.00X1.0DSL
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK 3552-3/8X.407
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK 3534-9/16X1.0DSL
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/16/2024 Thrd Sz, 18-8 Stainless Steel, 10 PK 3534-5/16X1.5DSL
- ZORO SELECT Helical Insert, Self-Locking, 1-3/4"-8 Thrd Sz, Stainless Steel 83306-1.5L
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel 3520-20.00X1.0D
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/8"-9 Thrd Sz, 18-8 Stainless Steel 3532-7/8X1.5DSL
- Zoro Select Helical Inserts