Zoro Select
Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated
Mfr # 604H
Zoro # G0728104
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 19/32 in
- Head Type Smooth
- Drive Socket
Explore More Products
- ZORO SELECT Captive Panel Screw, 632X.400X.036 Thrd Sz, 0.4 in Lg, Plain 196510
- ZORO SELECT Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Black 196116
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain 196149
- ZORO SELECT Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Plain 196413
- ZORO SELECT Captive Panel Screw, 1/4"-28 Thrd Sz, 1 in Lg, 5/16 in Thrd Lg, Knurled, Passivated 211SS428
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 13/16 in Lg, 3/8 in Thrd Lg, Knurled, Passivated 118SS
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 1/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated 108SS832
- ZORO SELECT Captive Panel Screw, M6-1.0X15 Thrd Sz, 15mm Lg, Flush, Zinc Plated Hardened Steel M615SCN
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, 3/8 in Thrd Lg, Knurled, Plain 105SS832
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Plain 196028
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 29/32 in Lg, 9/32 in Thrd Lg, Knurled, Passivated 104SS440
- Zoro Select Captive Panel Screws