Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #55, 3/16 In (Discontinued)
Mfr # 96085
Zoro # G0728411
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #55
- Decimal Equivalent 0.0520
- Overall Length (In.) 4
- Application For Difficult to Reach Spots