Channellock
Adj. Wrench Set, 6", 10", Chrome, 2 Pc.
Mfr # WS-2CB
Zoro # G0728481
$54.52
8% off
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in, 10 in
- Finish Chrome
- Material Alloy Steel
- Number of Pieces 2
- Insulated / Uninsulated Uninsulated
Explore More Products
- CHANNELLOCK ADJUSTABLE WRENCH 4"" 804
- CHANNELLOCK WRENCH ADJUSTABLE 8" CHROME CL808W
- CHANNELLOCK WRENCH ADJUSTABLE 15"CHROME CL815
- CHANNELLOCK WRENCH ADJ 12" CODE BLUE GRIP CL812WCB
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Black 806NW
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Black 815N
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 12" 812PW
- CHANNELLOCK WRENCH ADJUSTABLE 6" BLACK PHOS CL806W
- CHANNELLOCK Channellock Cl808W 8 in. Chrome Adjustable Wrench CL808W
- PROTO Adjustable Wrench, Alloy Steel, 10.1 in L J710SLA
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 8 max.Size 30 mm 40250108
- Channellock Adjustable Wrenches