Legris
Male Run Tee, Tube 6mm, Pipe 1/8In, PK10
Mfr # 3103 06 10
Zoro # G0728707
$98.16
18% off
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 6mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Explore More Products
- LEGRIS Plug, 1/2 In OD, PSI 290, PK10 3126 62 00
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 5/16 in x 5/16 in Tube OD, Black, 10 PK 3106 08 00
- LEGRIS Male Connector, 4mm OD, 290 PSI, PK10 3101 04 19
- LEGRIS Metric Push-to-Connect Fitting 3159 12 13
- LEGRIS Union Tee, Tube 1/2 x 1/4In, PK10 3104 62 56
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 3/8 in x 3/8 in Tube OD, Black 10 PK 3106 60 00
- LEGRIS Male Run Tee, 1/2 ODx3/8 NPT, PK10 3103 62 18
- LEGRIS Male Elbow, Tube 3/16In, Hex 11mm, PK10 3109 55 10
- LEGRIS Nickel Plated Brass Male Connector, 9/16 in Tube Size 3675 14 17
- PARKER Fitting, 4 mm, Brass, Push-to-Connect W169PLP-4M-4R
- MILTON PTC Tube Fitting, 1/8" MNPT, 3/8" OD, PK10 2200-8
- Legris Tube Fittings