Rockwood
Door Push Plate, Stainless Steel, 20"L x 4"W, 0.125" Proj.
Mfr # 73G.32D
Zoro # G0728917
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 20 in
- Material Stainless Steel
- Projection 0.125 in
- Finish Dull Type 304
Explore More Products
- ROCKWOOD Push Plates, Aluminum Dull, 4 x16 In 70C.28
- ROCKWOOD Push Plates, Aluminum Dull, 3 x12 In 70A.28
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. 70A.32D
- ROCKWOOD 70G32D 4" x 20" Push Plate Satin Stainless Steel 70G32D
- ROCKWOOD Door Push Plate, Aluminum, 20"L x 4"W, 0.05" Proj. 70G.28
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. 70C.32DBIO
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.125" Proj. 73A.32D316
- ROCKWOOD 6" x 16" Push Plate Satin Stainless Steel Finish 70E32D
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. 73C.32D316
- BRINKS COMMERCIAL Brinks 15 in. L Stainless Steel Push Plate BC41005
- BRASS ACCENTS Palladian Push Plate, 3x12" A07-P0240-605
- Rockwood Push Plates