Solberg
Filter Element, Paper, 2 Micron
Mfr # 814
Zoro # G0729111
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 13
- Inside Dia. (In.) 11/16 in
- Outside Dia. (In.) 2 5/16 in
- Height (In.) 1 9/16 in
Explore More Products
- SOLBERG Paper Air Filter 896
- SOLBERG Coalescing Cartridge Filter, 7 cfm FG7
- SOLBERG Filter Element, Paper, 2 Microns 484P
- SOLBERG Filter Cartridge, 11 5/8 ID, 13 5/8 OD 32-10
- SOLBERG Filter Element, Paper, 2 Micron 856
- SOLBERG Filter Element, Paper, 2 Micron 846
- SOLBERG Air Oil Separator, M32 Outlet, 140 SCFM LGM3290
- SOLBERG Pre Cleaner Filter SM6(3)-484P-1200F
- SOLBERG Air Oil Separator, M24 Outlet, 63 SCFM LGM2460
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor FE004
- SOLBERG Coalescing Cartridge Filter, 4 cfm FG3
- Solberg Compressed Air Treatment