Solberg
Intake Filter, 10 Flange, 3300 Max CFM
Mfr # FT-385P-1000F
Zoro # G0729391
Free Shipping & Returns
$1,303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outlet (In.) 10 Flange
- Max. Flow (CFM) 3,300 cfm
- Filter Rating (Microns) 5 micron
- Design Open
- Filter Efficiency (%) Over 99%
Explore More Products
- SOLBERG Filter/Silencer, 1.5in FS-19P-150
- SOLBERG Filter Silencer, 1/2 MNPT Out, 10 Max CFM, Paper Media FS‐14‐050
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM, Paper Media F‐30P‐200
- SOLBERG Filter/Silencer, 1 In FS-15-100
- SOLBERG Filter/Silencer, Inlet FS-31P-200
- SOLBERG Filter/Silencer, Inlet PS-04-025
- SOLBERG Intake Filter, 10 Flange, 3300 Max CFM, 2 Micron Paper Media FT‐484P‐1000F
- SOLBERG Pleated Filter F-234P-300
- SOLBERG Silencer, 2 1/2 MNPT Out, 195 Max CFM FS-231P-250
- SOLBERG Inlet Filter, 1 1/2 MNPT Out, 85 Max CFM FT-19P-150
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM F-31P-250
- Solberg Intake Filters & Silencers