Nord-Lock
Wedge Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 100 PK
Mfr # 2734
Zoro # G0729531
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Minimum Thickness 0.13 in
- Maximum Thickness 0.13 in
- Standards DIN 25201
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Plain Finish, 200 PK 1085
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 200 PK 1091
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 200 PK 2149
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, Plain Finish, 100 PK 2723
- NORD-LOCK Wedge Lock Washer, For Screw Size #5 Steel, Advanced Corrosion Resistance Finish, 20 PK 1512
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 100 PK 2196
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK 2806
- NORD-LOCK Wedge Lock Washer, For Screw Size 2-1/2 in Steel, Advanced Corrosion Resistance Finish 2887
- NORD-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 200 PK 2618
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK 1646
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 10 PK 1573
- Nord-Lock Wedge Lock Washers