- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Unit Heaters
- /
- Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 7.5 kW
Shop Alternate Products
This Product is Discontinued
Dayton
Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 7.5 kW (Discontinued)
Mfr # 2YU68
Zoro # G0729696
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 8-1/2"
- Height 21-3/4"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 19"
Customers Also Purchased
- Brand Dayton
-
MFR #
2YU68
-
Zoro #
G0729696
- UPC # 190735240687
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 8-1/2" |
Height | 21-3/4" |
Width | 19" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Overall Dimensions - H x W x D | 21-3/4 in x 19 in x 8-1/2 in |
Overall Depth | 8 1/2 in |
Details
Housing Material | Steel |
Includes | Adjustable Air Outlet Louvers |
Mounting Type | Ceiling |
Phase | 1 or 3 |
Item | Electric Wall & Ceiling Unit Heater |
Housing Finish | Powder Coated |
kW | 7.5 |
Vertical Floor Coverage | 26 ft |
Heater Voltage | 208VAC |
Hz | 60 |
Electric Heater Phase | 1/3 |
Features | Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector |
Air Flow | 650 cfm |
BtuH | 25,600 |
Heater Mounting Type | Vertical or Horizontal |
Horizontal Air Throw | 18 ft |
Electric Heater Item | Electric Unit Heater |
Vertical Mounting H | 14 ft |
Standards | UL Listed, CUL |
Requires | 2YU95, 5/16"-18 Threaded Rod for Ceiling Installation |
Amps AC | 36 |
Temp. Rise | 37 Degrees F |
Contactor Coil Voltage | 24V AC |
Voltage | 208V AC |
Heating Capacity | 25,600 BtuH |
Air Temp. Rise | 37 Degrees F |
Housing Color | Beige |
Wattage Output | 7.5 kW |
Frequency | 60 Hz |
Heating Method | Fan Forced |
Control Type | Mechanical Selector Dial |
Voltage, Phase | 208V AC, 1 or 3-phase |
Amperage | 36A |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 8 1/2 in, Air Flow 650 cfm, Air Temp. Rise 37 Degrees F, Voltage 208V AC, 1 or 3 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25,600 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 18 ft, Frequency 60 Hz, Amperage 36A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $65.734% off
On page
1 of 1