- Home
- /
- Power Transmission
- /
- Motors
- /
- Pump Motors
- /
- Deep Well Submersible Pump Motors
- /
- Subm Pump Mtr, 3 Ph, 5 HP, 200V, 6 In, 3 Wire
Shop Alternate Products
This Product is Discontinued
Little Giant Pump
Subm Pump Mtr, 3 Ph, 5 HP, 200V, 6 In, 3 Wire (Discontinued)
Mfr # 558777
Zoro # G0729836
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase Three
- Dia. 6 in
- HP 5
- Voltage 200V AC
- Number of Wires 3
Customers Also Purchased
- Brand Little Giant Pump
-
MFR #
558777
-
Zoro #
G0729836
- Country of Origin United States
- Category Deep Well Submersible Pump Motors
Dimensions
Dia. | 6 in |
Lead Length | 150 in |
Height | 22 15/16 in |
Body Dia. | 6 in |
Details
Item | Deep Well Submersible Pump Motor |
Phase | Three |
HP | 5 |
Voltage | 200V AC |
Number of Wires | 3 |
RPM Range | 3,001-3,600 |
Motor Service Factor | 1.15 |
Motor Bearings | Thrust |
Nameplate RPM | 3,450 |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Stator Type | Hermetically Sealed |
Overload Relay Amp Setting | 18.4 |
Starter Required | 3DY44 |
Max. SF Amps | 19.1 |
Hz | 60 Hz |
Thrust Rating | 1,500 lb |
Motor Sub Application | Deep Well Submersible Pump |
Motor Application | Pump |
Motor Shaft Rotation | CCWSE |
Shell Material | Corrosion Resistant Stainless Steel |
Overload Relay Required | Yes |
Shaft Material | Splined Stainless Steel |
Full Load Amps | 17.5 |
Motor Design | 3-Phase |
Max. Ambient Temp. | 86 Degrees F |
Overload Relay Max. Amp Setting | 20A |
Diaphragm Type | Pressure Equalizing |
Motor Thermal Protection | None |
Standards | Double Flanged NEMA Mounting Design, VFD approved |
Usable @ 208V | No |
Ins. Class | F |
No. of Speeds | 1 |
Voltage Compatibility | 115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC |
Usable @ 200V | Yes |
Bearing Protection | Water Slingers |
Weight | 101 lb |
Duty Cycle | Continuous |
Description
Deep Well Submersible Pump Motor, Bearing Protection Water Slingers, Body Dia. 6 in, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Hz 60 Hz, Full Load Amps 17.5, Height 22 15/16 in, HP 5, Ins. Class F, Lead Length 150 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 19.1, Motor Application Pump, Motor Bearings Thrust, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Nonventilated