Brady
Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK
Mfr # WM-MIN-PK
Zoro # G0730755
$56.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on White
- Markers per Card 36
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Explore More Products
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK WM-1-3-PK
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 PWM-L1-L3
- BRADY Silver Polyester Wire Marker, THT-161-486-1 THT-161-486-1
- BRADY Wire Markers, Legend 325-349, Blk/Wht, PK25 WM-325-349-PK
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 2 Pack of 300 Each, 300PK SCN07-2
- BRADY White Polyester Wire Marker, THT-43-473-10 THT-43-473-10
- BRADY White Polyester Wire Marker, THT-36-473-10 THT-36-473-10
- BRADY 4-51/64" x 50 ft. Yellow Wire Marking Sleeves, DR-187-2-YL DR-187-2-YL
- BRADY Alphabetical Vinyl Cloth Upper Case Wire Marking Cards, A 900 Total, 25PK WM-A-PK
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK SLFW-250-PK
- PANDUIT Mp Cassette, Continuous Tape, Polyester, T050X000YKM-BK
- Brady Wire Markers