Dayton
42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AG12
Zoro # G0730974
Free Shipping & Returns
$3,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 115/208-230
- Blade Dia. 42 in
- Height 58 1/2 in
- Number of Blades 6
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF69
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J344
- DAYTON Companion Flange, Set of 2, 24in, For 3C411 166163
- DAYTON 24" Tubeaxial Fan, 200 to 230/460VAC 166005A
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F930
- DAYTON 36" Tubeaxial Fan Blade 166159
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG10
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AH39
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7F936
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG44
- DAYTON 48" Tubeaxial Fan Blade 166161
- Dayton Tubeaxial Fans and Accessories