Zoro Select
1/2" Socket Weld 316 SS 90 Degree Elbow
Mfr # 2UB25
Zoro # G0731446
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Explore More Products
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange 4381002670
- ZORO SELECT 1" FNPT 316 SS 90 Degree Elbow, Max. Pressure: 300 psi 609E111N010
- ZORO SELECT Coupling, 1/2", 150,316, Thrd Heavy 4381034230
- ZORO SELECT 1/2" FNPT SS Threaded Flange 4381006000
- ZORO SELECT Hex Bushing, 304 SS, 1 x 3/8", BSPT ZUSA-PF-8174
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,316, Thrd Heavy 4381034470
- ZORO SELECT 3/4" FSW 316/316L SS SW Outlet 150771350218
- ZORO SELECT Pipe, Schedule 40, 2-1/16"ID, 304 SS, 3 ft L ZUSA-PF-1641
- ZORO SELECT Nipple, Schedule 40, 1-3/64" ID, 316 SS ZUSA-PF-15359
- MERIT BRASS 3/4 In. 304 Stainless Steel Plug - MNPT - Class 150 - 300 PSI - Import K417-12
- ZORO SELECT 1" FNPT 316/316L SS Threaded Outlet 200790350218
- Zoro Select Fittings