Dayton
Solid State Relay, 3 to 32VDC, 10A
Mfr # 1EGL2
Zoro # G0731796
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 48 to 480V AC
- Max. Output Amps w/Heat Sink 10 A
- Heat Sink Not Included
- Switch Type SCR
Explore More Products
- DAYTON Solid State Relay, 3 to 32VDC, 10A 1EGJ2
- DAYTON Solid State Relay, 3 to 32VDC, 40A 1EJK6
- DAYTON Solid State Relay, 90 to 280VAC, 40A 1EGL7
- DAYTON Solid State Relay, 3 to 32VDC, 10A 1EGL3
- DAYTON Solid State Relay, 60 to 280VAC, 50A 1EGK3
- DAYTON Solid State Relay, 90 to 280VAC, 40A 1EGJ8
- DAYTON Solid State Relay, 3.5 to 32VDC, 15A 1EJF7
- DAYTON Solid State Relay, 3 to 32VDC, 40A 1EGK9
- DAYTON Miniature Solid State Relay, 6-30VDC, 6A 1EGU3
- CRYDOM Solid State Relay, 3 to 32VDC, 75A D2475
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A D2425D
- Dayton Electrical Relays