Dayton
Solenoid Valve Coil, 120VAC, 60/50 Hz
Mfr # 011214
Zoro # G0732191
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 12 W
- Coil Insulation Class F
- Coil Enclosure General Purpose without Junction Box
- Electrical Connection Spade Terminal
Explore More Products
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz 011219
- DAYTON Solenoid Valve Coil, 24VDC, 4W 015388
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz 011217
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz 11213
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz 011218
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz 011212
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz 011215
- ASCO RedHat Solenoid Valve Coil, 240/220VAC, 60/50 Hz 238210-058-D*
- ASCO RedHat Solenoid Valve Coil, 208-220/50VAC, 60 Hz 238610-058-D*
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 10.1W 238810-032-D*
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 17.1W 238612-132-*
- Dayton Solenoid Valve Coils