Zsi
2HoleCushionedClampTubeS1/4In, L1 53/64In
Mfr # 004MS007
Zoro # G0732261
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Max. Load (Lb.) 50
- Type Surface Mounted
- Height (In.) 31/64 in
- Width (In.) 25/32 in
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1 In Tube S3016S
- ZSI Beta Clamps, Heavy Series, 1/4 In Pipe, C H3009C
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, AL S6030S-AL
- ZSI Cushion Claw, 1/4 In OD Tube, Strut Mount CL-04
- ZSI Clip, Rod MountedPipe S 7/8In, L 1 5/8 In QC14
- ZSI 2-1/2" Pipe Zinc Plated U-Bolt Cushion Pipe Clamp UB21-2PA
- ZSI 3/8" Stainless Steel Stacking Kit Heavy Series Clamp H-3011B-SS
- ZSI 1" Tube Assembly Polypropylene EPDM or TPE Heavy Rubber Insert Grommet H5016RIS
- ZSI Strut Clamp, 1 11/16"OD, 2 27/32"W 924166
- ELESA Square tube expander end-caps, NDE.Q-20x1.5-M8 NDE.Q
- KIPP Tube Clamp Joint Block W Internal Toothing For Rnd. Tubes A=30, Plastic Black, Comp:Steel Electro K0484.30
- Zsi Plumbing Accessories