San Jamar
Condiment Tray Insert, 2 Quart, PK6
Mfr # BD104
Zoro # G0732487
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Impact Plastic
- Capacity 2 qt
- Color Transparent Blue
- Height 4 1/2 in
- Width 5 1/2 in
Explore More Products
- SAN JAMAR Condiment Pump, Black P4000BK
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White P7410
- SAN JAMAR Condiment Tray Insert, 1 Quart, PK6 BD106
- SAN JAMAR Condiment Pump, 2x8x10White P7310GR
- SAN JAMAR Condiment and Straw Organizer L2900
- SAN JAMAR Condiment Snap-On Caddies, PK2 BD100S
- SAN JAMAR Condiment Pump with Box, Chrome P4100
- SAN JAMAR Condiment Center, Five Tray BD4005S
- SAN JAMAR Condiment Center, (1) 1 Qt Tray BD2002
- WINCO 1 1/2 oz Stainless Steel Sauce Cup, PK12 SCP-15
- MIDWEST PRODUCTS Midwest Products MID1134 0.5 in. Easy Cutter Ultimate MID1134
- San Jamar Condiment Dispensers