Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK
Mfr # U38100.037.0001
Zoro # G0732751
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 in
- Minimum Thickness 0.083 in
- Maximum Thickness 0.083 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK U38100.043.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 1500 PK B38100.037.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK U38100.031.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25000 PK 37WSAEB
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK U55410.016.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK Z9099SS
- ZORO SELECT Flat Washer, Fits Bolt Size #3 , 18-8 Stainless Steel Plain Finish, 5000 PK AN960-C3
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK MS15795-812
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 25000 PK 100WSAE
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK U38206.087.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK M38130.240.0001
- Zoro Select Flat Washers