Zoro Select
Malleable Iron 90 Degree Elbow Class 150
Mfr # 5P435
Zoro # G0733381
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Explore More Products
- ZORO SELECT Malleable Iron 90 Degree Elbow Class 150 2WJ97
- ZORO SELECT Malleable Iron 90 Degree Elbow Class 150 5P437
- ZORO SELECT Malleable Iron 90 Degree Elbow Class 150 2WJ98
- ZORO SELECT Malleable Iron Tee Class 150 5P479
- ZORO SELECT Malleable Iron Square Head Plug Class 150 5P544
- ZORO SELECT Malleable Iron Reducer Class 150 5P569
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum ZUSA-PF-15059
- ZORO SELECT Sanitary Tee, Cast Iron, 6 x6 x6 in, Green ZFBSVFSTE60
- ZORO SELECT Black Forged Steel Cap Class 3000 1MNW4
- LDR INDUSTRIES 300 2X4 NIPPLE 2X4 BLACK PIPE 3002X4
- SMITH-COOPER 3" Square Plug 4316002620
- Zoro Select Fittings