Thomson
Pillow Block, 40 mm Bore, 176 mm L
Mfr # SSETWNOM40DD
Zoro # G0733573
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Dimension A 108 mm
- Overall Length (mm) 176
- Static Load Capacity (N) 30,000 N
- Type Open Pillow Block
Explore More Products
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L TWN12
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L FNYBUPB20ALS
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L SSUFB24
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L SPB8
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L TWN8OPN
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L SSUFB12
- THOMSON Pillow Block, 25 mm Bore, 67 mm L SSEPBOM25DD
- THOMSON Pillow Block, 30 mm Bore, 79 mm L SSEPBOM30DD
- THOMSON Linear Bearing, Resilient Mount, Accessory, 0.625 In RSL625
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H HVB-055
- THOMSON Bearings, Polymer, 20 mm ID, 45 mm L PLM20
- Thomson Linear Bearings & Guides