Brady
Hazardous Waste Label, 6 In. H, PK50
Mfr # 121158
Zoro # G0733607
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Style Text
- Laminated No
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Color Blue
- Indoor/Outdoor Usage Indoor/Outdoor
Explore More Products
- BRADY Hazardous Waste Label, 6 In. W, PK100 121151
- BRADY Operation Procedures Center, 4-3/4 In. D SM681A
- BRADY Right-to-Know Label, 4in. H x 4in. W 53069
- BRADY HMIG Label, Self-Adhesive Paper, PK500 99185
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 60333
- BRADY Chemical Label, Polyester, 2 In. H, PK25 7282PLS
- BRADY Chemical Label, 2-7/8 In. W, 2 In. H, PK25 7269PLS
- BRADY Binder, 1-1/2 In. D, Polyethylene BR806E
- BRADY Chemical Label, Polyester, PK25 7236PLS
- ACCUFORM Safety Data Sheets Center Kit, 20x15 In ZRS409
- BRADY Label, 7in. H x 10in. W, PK5 121456
- Brady Right-To-Know and Hazardous Materials