Zoro Select
Work Holding Magnet, 250 lb. Pull
Mfr # 3DYD4
Zoro # G0733801
$42.00
9% off
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 250 lb
- Thickness 2.125 in
- Overall Length 5 1/4 in
- Overall Width 1 7/8 in
Explore More Products
- ZORO SELECT Channel Magnet, 3 lb. Pull 3DYC5
- ZORO SELECT Block Magnet, 3.1 lb. Pull, PK2 2VAL2
- ZORO SELECT Rectangle Magnet with Handle, 15 lb. Pull 3DXX2
- ZORO SELECT Work Holding Magnet, 40 lb. Pull 3DYC9
- ZORO SELECT Round Base Magnet, 12 lb. Pull 3DXX7
- ZORO SELECT Latch Magnet, 20 lb. Pull 3DYE7
- ZORO SELECT Channel Magnet, 22 lb. Pull 3DYA8
- ZORO SELECT Ring Magnet, 0.4 lb. Pull, PK6 10E783
- ZORO SELECT Channel Magnet, 25 lb. Pull 3DYC1
- MIDWEST FASTENER 1-1/4" Steel Magnet Bases 6PK 32686
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 E878-RB
- Zoro Select Ceramic Magnets