Lucky Line
Economy Spring Snap, L 2 5/8 In, PK10
Mfr # 4GGV3
Zoro # G0734124
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 3/16 in
- Eye Inside Dia. 2 in Strap Width
- Material Zinc Die Cast
- Finish Nickel Plated
- Overall Length 2 5/8 in
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In 4FCN7
- LUCKY LINE Eyelet Spring Snap, L 2 3/4 In 4FCR7
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In 4FCE9
- LUCKY LINE Economy Spring Snap, L 2 3/8 In, PK10 4FCW5
- LUCKY LINE Economy Spring Snap, L 2 3/4 In, PK10 4FCX8
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In 4FCN6
- LUCKY LINE Eyelet Spring Snap, L 2 In 4FCT2
- LUCKY LINE Economy Spring Snap, L 3 In, PK10 4FCW3
- LUCKY LINE Spring Snap, ZPI, NLR, '4-11/16 4FCJ4
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 3-1/8 in. L Polished Bronze Quick Snap 60 lb T7625404
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 280 lb. cap. 4 in. L T7645066
- Lucky Line Spring Snaps