- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Hose Fittings
- /
- Hose Barb Fittings
- /
- 1/4" Barbed x 3/8" MNPT Adapter
Shop Alternate Products
This Product is Discontinued
Banjo
1/4" Barbed x 3/8" MNPT Adapter (Discontinued)
Mfr # HB038-025
Zoro # G0734386
This Product is Discontinued
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 1/4 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Schedule/Class Schedule 80
Customers Also Purchased
- Brand Banjo
-
MFR #
HB038-025
-
Zoro #
G0734386
- UPC # 791206068672
- Country of Origin Unknown
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/4 in x 3/8 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 3/8 in |
Barb Size | 1/4 in |
Pipe Size (Fittings) | 3/8" |
Thread Size | 1/4 in |
Pipe Size | 3/8" |
Tube Size | 1/4" |
Hex Head Size | 3/4 in |
Details
Item | Barbed Hose Fitting |
Pipe Fitting Material | Polypropylene |
Fitting Material | Polypropylene x Polypropylene |
For Hose I.D. | 1/4 in |
Fitting Connection Type | Hose Barb x NPT |
Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Material | Plastic |
Hose Fitting A Connection Type | Hose Barb |
Basic Pipe Fitting Shape | Adapter |
Max. Pressure | 300 psi |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Tube Fitting Material | Polypropylene |
Thread Type | NPT |
Temp. Range | -20 Degrees to 150 Degrees F |
Pipe Fitting Connection Type | MNPT |
Body Material | Glass Reinforced Polypropylene |
Connection Type | MNPT x Hose Barb |
Color | Black |
Fitting Style | Straight |
Pipe Fitting Schedule/Class | Schedule 80 |
Specific Pipe Fitting Shape | Adapter |
Includes Shut Off | No |
Nipple Grip Type | Hex |
Vacuum Rating | Not Rated |
Fitting Shape | Straight |
Reusable | Yes |
Fitting Movement | Rigid |
Fitting Gender | Male x Male |
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/4 in, Thread Type NPT