Crydom
Solid State Relay, 18 to 36VAC, 25A
Mfr # HA4825E
Zoro # G0734413
$79.41
14% off
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 18 to 36V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 45A CMRD4845
- CRYDOM Solid State Relay, 90 to 280VAC, 25A HA4825
- CRYDOM Solid State Relay, 18 to 36VAC, 50A HA4850E
- CRYDOM Solid State Relay, 110 to 280VAC, 20A CKRA2420
- CRYDOM Solid State Relay, 110 to 280VAC, 30A CKRA4830
- CRYDOM Solid State Relay, 4 to 32VDC, 6A DR06D06
- CRYDOM Solid State Relays - Industrial Mount Ssr Relay, Panel Mount, Ip00, 660Vac/10A, Dc In, Instantaneous 84134300
- CRYDOM Ssr Contactor 3-Phase Motor Reversing Din Rail DRA3R48D2
- CRYDOM Solid State Relay, 90 to 250VAC, 10A CL240A10
- CRYDOM Solid State Relay, 180 to 280VAC, 25A CTRC6025
- DAYTON Solid State Relay, 3 to 32VDC, 75A 1EGN4
- Crydom Solid State Relays