Panduit
Wire Duct, Wide Slot, White, L 6 Ft
Mfr # H1.5X2WH6
Zoro # G0734763
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material PVC
- Length 72 in
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D G3X4WH6
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D G2X2LG6-A
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 3 D F3X3WH6
- PANDUIT WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray HN3X3LG6
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D F3X4LG6
- PANDUIT Wire Duct, Corner Duct, Gray, 5.33W x 4D CWD4LG6
- PANDUIT Replacement for Tessco 74983613090 74983613090
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 8.23" x 4.12" x 1' (6-Pack), Light Gray DRD44LG6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Intrinsic Blue, 4" x 5" x 1' (6-Pack) G4X5IB6
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft H1.5X3LG6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 3" x 1' (6-Pack) G2X3BL6
- Panduit Wire Ducts