Rockwood
Grab Catch, Pull-to-Open, Roller
Mfr # 594.26D
Zoro # G0734982
$35.00
6% off
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable No
- Catch/Latch Material Brass
- Catch/Latch Finish Satin Chrome
Explore More Products
- ROCKWOOD Grab Catch, Pull-to-Open, Roller 592.26D
- ROCKWOOD Grab Catch, Pull-to-Open, Roller 590.26D
- ROCKWOOD Heavy Duty Magnetic Catch Aluminum Finish 900AL
- MIDWEST FASTENER 1-1/2" x 2-3/4" Draw Catches 4PK 37264
- GLOVEWORKS HD Extra Heavy Duty Elbow Catch- Polished Brass E1018B
- ACORN MFG Acorn ALCBP 4.5 Inch Safety Hasp with Swivel ALCBP
- BALDWIN Estate Satin Black Door Catches 0440.190
- SUGATSUNE Catch Magnetic Ultra Thin Nickel YN001P
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 4 lb., Catch/Latch Width: 1 3/32 in 1VZV7
- SUGATSUNE Magnetic Catch, Pull-to-Open, 10.5 lb. 4EVR5
- MIDWEST FASTENER 57/64" x 1-1/2" Brass Strike Plates 6PK 66322
- Rockwood Cabinet Catches