Zoro Select
Flexible P-Trap, For Pipe Size 1-1/4"
Mfr # FT-150
Zoro # G0736066
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Max. Temp. 140 Degrees F
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Shape U-Bend
- Band Material 300 Stainless Steel
Explore More Products
- ZORO SELECT Slip-Nut, Chrome Drain, Slip Connection 35069
- ZORO SELECT 2" " Dia., Zinc, Chrome Finish, Lavatory/Kitchen, Slip-Nut And Washer 1PNW7
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 36217
- ZORO SELECT Tee, White Drain, Slip Connection 35337
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen Flexible, P-Trap 1PPC5
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 45 Degree, Lavatory/Kitchen, Elbow 1PPA2
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee 1PNR6
- ZORO SELECT Waste Arm, 1-1/2" Pipe dia., White GTD-1023
- ZORO SELECT PVC, White Finish, HVAC P-Trap HPT507
- JONES STEPHENS 8 in. Stainless Steel Cleanout/Extension Cover, Floor Mount 16 Gauge C91800
- AB&A 3-1/2" " Dia., Brass, Brass Finish, Los Angeles Style, Cover 60364
- Zoro Select Drain Components