Zoro Select
Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK
Mfr # 07075 1
Zoro # G0736346
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 4 in
- Eye Inside Diameter 1/2 in
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain U16000.062.0125
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK U17420.031.0400
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain U16180.062.0300
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain M16001.120.0001
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain U16000.075.0300
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK M16180.080.0040
- ZORO SELECT Eye Bolt M10-1.50, 10 mm ID, Steel, Plain, 25 PK M16180.100.0100
- ZORO SELECT Eye Bolt M10, 10 mm ID, Steel, Black Oxide, 25 PK M16180.100.0060
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK M16180.200.0180
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 20 PK 51016
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 15/32 in ID, Stainless Steel, Plain 5LAD6
- Zoro Select Eye Bolts