- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Machine Screws
- /
- 1/4"-20 x 3/4 in External Hex Hex Machine Screw, Plain Nylon, 50 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
1/4"-20 x 3/4 in External Hex Hex Machine Screw, Plain Nylon, 50 PK (Discontinued)
Mfr # 012520H075
Zoro # G0736741
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Head Type Hex
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
012520H075
-
Zoro #
G0736741
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Drive Size | 3/8 in |
Head Height | 0.188 in |
Head Dia. | 0.375 in |
Head Width | 0.375 in |
Minimum Head Width | 0.375 in |
Maximum Head Height | 0.188 in |
Maximum Head Width | 0.375 in |
Minimum Head Height | 0.181 in |
Screw Size | 1/4"-20 |
Washer Outside Diameter | Not Applicable |
Minimum Thread Length | 3/4 in |
Fastener Length | 3/4 in |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Plastic |
Finish | Plain |
Tensile Strength | 312 psi |
Item | Machine Screw |
Temp. Range (F) | -40 Degrees to 185 Degrees |
Washer Thickness | Not Applicable |
Thread Direction | Right Hand |
Maximum Temperature | 185 Degrees F |
Includes Washer | No |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Minimum Temperature | -40 Degrees F |
Includes Nut | No |
Finish Type | Plain |
Head Style | Hex |
Drive Type | External Hex |
Head Shape | Hex |
Material Type | Plastic |
Description
Machine Screw, Head Type Hex, Material Nylon, Finish Plain, Drive External Hex, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Width 0.375 in, Head Height 0.188 in, Drive Size 3/8 in, Tensile Strength 312 psi, Pack Size Small, Minimum Thread Length 3/4 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.375 in, Minimum Head Width 0.375 in, Maximum Head Height 0.188 in, Minimum Head Height 0.181 in