1-1/2" FNPT Lead Free Bronze Spring Foot Valve

  • Mfr # 4104E

  • Zoro # G0736845


product price:  $93.49
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Lead Free Bronze
Design - Foot Valves
Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4104E
Zoro #
G0736845
UPC #
088409330201
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Pipe or Tube Size - Valves
1 1/2 in
Width
2 1/2 in
Length
2 1/2 in
Size
1 1/2"
Overall Height
6 1/8 in
Overall Length
2 1/2 in
Compatible Pipe Size
1 1/2 in
Overall Width
2 1/2 in

Details

Item
Spring Foot Valve
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Lead Free Bronze
Design - Foot Valves
Spring
Sub-Category
Bronze
Application - Valves
Pumps
Body Material - Valves
Bronze
Material of Construction
Lead Free Bronze
Connection Type - Valves
FNPT x FNPT
Seal Material
Buna-N
Max. Temp. - Valves
180 Degrees F
Max. Steam Pressure - Valves
Not Rated
Flow Design
Single
Min. Temp. - Valves
35 Degrees F
Flow - Valves
25.0 gpm
Mounting Orientation - Valves
Horizontal, Vertical
Mounting Position
Vertical or Horizontal
Max. Temp.
180 Degrees F
Seat Material - Valves
Bronze
Screen Material
Stainless Steel
Cracking Pressure - Valves
0.5 psi
Max. Water Pressure
250 psi
Flow
25 gpm
Cracking Pressure
0.5 psi
Strainer Material - Foot Valves
Stainless Steel
Max. Pressure
250 psi
Item - Foot Valves
Foot Valve
Standards
ASTM B62
Max. Water Pressure - Valves
250 psi
Spring Material
Stainless Steel
Full Flow - Valves
No
Seal Material - Valves
Nitrile
Seat Material
Bronze
Design
Spring
Strainer Material
Stainless Steel
Connection Gender
Female
Flow Rate - Maximum
25 gpm
Foot Valve Design Type
Spring
Maximum Pressure - Operating
250 psi
Operating Temperature - Minimum
35 Degrees F
Full Flow
Not Full Flow
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Steam
Not Rated
Application
Pumps
Mounting Orientation
Horizontal, Vertical

Description

Item - Foot Valves Foot Valve, Flow Design Single, Design Spring, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Bronze, Strainer Material Stainless Steel, Pipe or Tube Size - Valves 1 1/2 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Water Pressure - Valves 250 psi, Cracking Pressure - Valves 0.5 psi, Min. Temp. - Valves 35 Degrees F, Max. Temp. - Valves 180 Degrees F, Mounting Orientation - Valves Horizontal, Vertical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.